Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 38 PIN RECP

  • Mfr # ACC02E2019P003

  • Zoro # G807541314


product price: $23.29
/ea

Key Features

Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC02E2019P003
Zoro #
G807541314
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Sealing
IP67
Insert Material
Neoprene
No. of Contacts
3
Insert Arrangement
20-18
Amperage Rating
13A & 23A
Connector Type
Connector Circular
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.