Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 38 PIN RECP

  • Mfr # ACS00AF2019P003

  • Zoro # G907541344


product price: $48.15
/ea

Key Features

Insert Material
Neoprene
No. of Contacts
3
Connector Type
Circular
Crimp Wire Gauge
8
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00AF2019P003
Zoro #
G907541344
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Insert Material
Neoprene
No. of Contacts
3
Connector Type
Circular
Crimp Wire Gauge
8
Termination Method
Solder
Operating Voltage DC
700
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Connector Style
Receptacle
Shell Color
Olive Drab
Shielding
Yes
Sealing
Unsealed
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 23A
Insert Arrangement
20-18
Orientation
Straight
Endbell Type
Cable Clamp - Extended
Mounting Type
Wall - Front Mount
Contact Style
Pin
Service Rating
A
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.