Zoro Homepage

AC 3C 38 PIN RECP

  • Mfr # ACS02E2019P003

  • Zoro # G407541417


product price: $28.25
/ea

Key Features

Insert Arrangement
20-18
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Contact Size
3#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E2019P003
Zoro #
G407541417
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Insert Arrangement
20-18
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
3
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.