Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 38 PIN RECP

  • Mfr # ACS02E2019P025

  • Zoro # G007541329


product price: $27.89
/ea

Key Features

Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-18
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E2019P025
Zoro #
G007541329
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Connector Style
Receptacle
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-18
Operating Voltage DC
700
No. of Contacts
3
Amperage Rating
13A & 23A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.