Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 38 SKT RECP

  • Mfr # ACC00A222S003

  • Zoro # G407482390


product price: $72.45
/ea

Key Features

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00A222S003
Zoro #
G407482390
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#8

Details

Insert Material
Neoprene
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Amperage Rating
13A & 46A
Service Rating
D
Insert Rotation/Keying
Normal
Sealing
Unsealed
Connector Type
Circular
Operating Voltage DC
1250
Shell Color
Olive Drab
Contact Material
Copper Alloy
Orientation
Straight
No. of Contacts
3
Insert Arrangement
22-2
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Style
Socket
Crimp Wire Gauge
8
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Front Mount
Contact Plating
Silver
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.