
AC 3C 38 SKT RECP
Mfr # ACS02A222S003
Zoro # G307171578
product price: $48.49
/eaKey Features
Contact Style
Socket
Insert Arrangement
22-2
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02A222S003
Zoro #
G307171578
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Contact Style
Socket
Insert Arrangement
22-2
Operating Voltage DC
1250
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
No. of Contacts
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.