
AC 3C 38 SKT RECP BOX
Mfr # ACC02E222S
Zoro # G207171586
product price: $47.35
/eaKey Features
Contact Size
3#8
Amperage Rating
13A & 46A
Insert Arrangement
22-2
Contact Style
Socket
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02E222S
Zoro #
G207171586
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Amperage Rating
13A & 46A
Insert Arrangement
22-2
Contact Style
Socket
Insert Material
Neoprene
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.