Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 216 28PIN RECP BOX

  • Mfr # ACC02A2024P003

  • Zoro # G607542665


product price: $24.39
/ea

Key Features

No. of Contacts
4
Insert Material
Neoprene
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A2024P003
Zoro #
G607542665
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#16, 2#8

Details

No. of Contacts
4
Insert Material
Neoprene
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-24
Termination Method
Crimp
Connector Style
Receptacle
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.