Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 312 18 SKT PLUG

  • Mfr # ACC05A1813SX003LC

  • Zoro # G007486149


product price: $20.19
/ea

Key Features

Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Sealing
Unsealed
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05A1813SX003LC
Zoro #
G007486149
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 1#8

Details

Contacts Supplied
No
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Sealing
Unsealed
Connector Type
Circular
No. of Contacts
4
Connector Style
Plug
Contact Plating
Silver
Shell Color
Olive Drab
Insert Arrangement
18-13
Crimp Wire Gauge
14,12,8
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp - Extended
Insert Material
Neoprene
Contact Style
Socket
Orientation
Straight
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
1250(J) 700(all others)
Service Rating
A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Rotation/Keying
X
Amperage Rating
13A & 46A
Rotation Angle
110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.