Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 412 PIN RECP

  • Mfr # ACC02E204P025

  • Zoro # G207542249


product price: $20.25
/ea

Key Features

Contact Size
4#12
Contact Style
Pin
Amperage Rating
23A
Insert Material
Neoprene
Insert Arrangement
20-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E204P025
Zoro #
G207542249
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Pin
Amperage Rating
23A
Insert Material
Neoprene
Insert Arrangement
20-4
Operating Voltage AC V RMS Max
900
Termination Method
Crimp
No. of Contacts
4
Operating Voltage DC
1250
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.