
AC 4C 412 PIN RECP BOX
Mfr # ACS02E204P
Zoro # G507542369
product price: $18.29
/eaKey Features
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02E204P
Zoro #
G507542369
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Connector Type
Connector Circular
Amperage Rating
23A
No. of Contacts
4
Operating Voltage DC
1250
Insert Material
Neoprene
Sealing
IP67
Insert Arrangement
20-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.