Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 412 SKT PLUG 025

  • Mfr # ACS05E1810S472

  • Zoro # G207486925


product price: $29.15
/ea

Key Features

Contact Plating
Silver
Endbell Type
Gland Sealed - Cable Clamp
Service Rating
A
Insert Arrangement
18-10
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E1810S472
Zoro #
G207486925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Plating
Silver
Endbell Type
Gland Sealed - Cable Clamp
Service Rating
A
Insert Arrangement
18-10
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Connector Style
Plug
Grommet & Seals Material
Neoprene
Sealing
IP67
Mounting Type
Cable
Shell Color
Black
Contact Style
Socket
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shell Plating
Black Anodized
Operating Voltage AC V RMS Max
500
Shielding
Yes
Amperage Rating
13A & 46A
Crimp Wire Gauge
14, 12
No. of Contacts
4
Termination Method
Solder
Contact Mating Life
500
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.