Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 412 SKT RECP WALL

  • Mfr # ACC00E1810S003

  • Zoro # G307482964


product price: $43.15
/ea

Key Features

Termination Method
Crimp
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00E1810S003
Zoro #
G307482964
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Termination Method
Crimp
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Connector Type
Circular
Endbell Type
Cable Clamp - Extended
Sealing
Unsealed
Insert Material
Neoprene
Contacts Supplied
Yes
Contact Style
Socket
No. of Contacts
4
Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Service Rating
A
Crimp Wire Gauge
14, 12
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
18-10
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Contact Plating
Silver
Contact Material
Copper Alloy
Shielding
Yes
Mounting Type
Wall - Front Mount
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.