Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 416 PIN RECP WALL

  • Mfr # ACC00E184PX003

  • Zoro # G507542628


product price: $37.45
/ea

Key Features

Mounting Type
Wall - Front Mount
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Rotation Angle
110
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00E184PX003
Zoro #
G507542628
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Mounting Type
Wall - Front Mount
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Rotation Angle
110
Termination Method
Crimp
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Operating Voltage DC
1250
Contact Style
Pin
Insert Rotation/Keying
X
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Orientation
Straight
No. of Contacts
4
Operating Voltage AC V RMS Max
900
Insert Arrangement
18-4
Service Rating
D
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Cable Clamp - Extended
Contact Mating Life
500
Sealing
Unsealed
Shell Material
Aluminum Alloy
Connector Type
Circular
Insert Material
Neoprene
Connector Style
Receptacle
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.