Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 416 PIN RECP WALL

  • Mfr # ACS00E184PX003

  • Zoro # G007542715


product price: $37.25
/ea

Key Features

Endbell Type
Gland Sealed - Cable Clamp
Contact Style
Pin
Contacts Supplied
Yes
Insert Arrangement
18-4
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00E184PX003
Zoro #
G007542715
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Endbell Type
Gland Sealed - Cable Clamp
Contact Style
Pin
Contacts Supplied
Yes
Insert Arrangement
18-4
Shielding
Yes
Mounting Type
Wall - Front Mount
Insert Material
Neoprene
Rotation Angle
110
Shell Material
Aluminum Alloy
Contact Mating Life
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Material
Copper Alloy
Service Rating
D
Contact Plating
Silver
Amperage Rating
13A
Insert Rotation/Keying
X
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Grommet & Seals Material
Neoprene
Termination Method
Solder
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
Operating Voltage DC
1250
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.