Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 416 SKT RECP

  • Mfr # ACS01R184S025

  • Zoro # G707483028


product price: $27.29
/ea

Key Features

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Shell Color
Black
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS01R184S025
Zoro #
G707483028
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Shell Color
Black
Connector Type
Circular
Operating Voltage DC
1250
No. of Contacts
4
Insert Arrangement
18-4
Contact Style
Socket
Orientation
Straight
Termination Method
Crimp
Insert Material
Neoprene
Sealing
IP67
Shielding
Yes
Insert Rotation/Keying
Normal
Connector Style
Plug
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Black Alloy
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.