Zoro Homepage

AC 4C 416 SKT RECP

  • Mfr # ACS02E184P472

  • Zoro # G007483049


product price: $11.25
/ea

Key Features

Operating Voltage AC V RMS Max
900
No. of Contacts
4
Contact Size
4#16
Operating Voltage DC
1250
Insert Arrangement
18-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E184P472
Zoro #
G007483049
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Operating Voltage AC V RMS Max
900
No. of Contacts
4
Operating Voltage DC
1250
Insert Arrangement
18-4
Insert Material
Neoprene
Connector Type
Connector Circular
Amperage Rating
13A
Contact Style
Pin
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.