Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 416 SKT RECP WALL

  • Mfr # ACS00E184S003

  • Zoro # G507482788


product price: $46.95
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00E184S003
Zoro #
G507482788
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
D
Shell Material
Aluminum Alloy
Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Plating
Silver
Operating Voltage DC
1250
No. of Contacts
4
Orientation
Straight
Sealing
IP67
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Endbell Type
Gland Sealed - Cable Clamp
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
900
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount
Termination Method
Crimp
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
18-4
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.