Zoro Homepage

AC 4C 416 SKT RECP WALL

  • Mfr # ACS00E184S003F42

  • Zoro # G907482791


product price: $15.95
/ea

Key Features

Contact Style
Socket
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00E184S003F42
Zoro #
G907482791
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Style
Socket
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
No. of Contacts
4
Insert Arrangement
18-4
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.