
AC 4C 416S PIN PLUG
Mfr # ACCL05AF14S10P025
Zoro # G907538504
product price: $20.89
/eaKey Features
Contact Style
Pin
Operating Voltage AC V RMS Max
200
No. of Contacts
4
Operating Voltage DC
250
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACCL05AF14S10P025
Zoro #
G907538504
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16S
Details
Contact Style
Pin
Operating Voltage AC V RMS Max
200
No. of Contacts
4
Operating Voltage DC
250
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
14S-10
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.