Zoro Homepage

AC 4C 416S SKT PLUG

  • Mfr # ACS05E14S2SX476

  • Zoro # G607487041


product price: $12.65
/ea

Key Features

Connector Style
Plug
Insert Arrangement
14S-10
Contact Size
4#16S
No. of Contacts
4
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E14S2SX476
Zoro #
G607487041
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Connector Style
Plug
Insert Arrangement
14S-10
No. of Contacts
4
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
250
Amperage Rating
13A
Contact Style
Pin/Socket
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.