
AC 4C 416S SKT RECP BOX
Mfr # ACS02A14S2S472
Zoro # G307482742
product price: $12.35
/eaKey Features
Contact Style
Pin/Socket
Contact Size
4#16S
Amperage Rating
13A
Insert Arrangement
14S-10
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS02A14S2S472
Zoro #
G307482742
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16S
Details
Contact Style
Pin/Socket
Amperage Rating
13A
Insert Arrangement
14S-10
Insert Material
Neoprene
Operating Voltage DC
250
No. of Contacts
4
Operating Voltage AC V RMS Max
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.