Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 44 PIN PLUG

  • Mfr # ACC05E3217P003

  • Zoro # G107538298


product price: $73.89
/ea

Key Features

Operating Voltage DC
1250
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Sealing
Unsealed
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC05E3217P003
Zoro #
G107538298
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Operating Voltage DC
1250
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
900
Sealing
Unsealed
Insert Material
Neoprene
Connector Type
Circular
Service Rating
D
Insert Rotation/Keying
Normal
No. of Contacts
4
Contact Style
Pin
Crimp Wire Gauge
4
Insert Arrangement
32-17
Orientation
Straight
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver
Connector Style
Plug
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Amperage Rating
80A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.