Zoro Homepage

AC 4C 44 PIN PLUG

  • Mfr # ACC05E3217PW003

  • Zoro # G907538245


product price: $59.89
/ea

Key Features

Connector Type
Circular
Insert Rotation/Keying
W
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
4
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05E3217PW003
Zoro #
G907538245
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Connector Type
Circular
Insert Rotation/Keying
W
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
4
No. of Contacts
4
Shielding
Yes
Connector Style
Plug
Contact Mating Life
500
Operating Voltage DC
1250
Termination Method
Crimp
Operating Voltage AC V RMS Max
900
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Insert Material
Neoprene
Mounting Type
Cable
Contact Plating
Silver
Service Rating
D
Rotation Angle
45
Shell Plating
Olive Drab Cadmium
Insert Arrangement
32-17
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Sealing
Unsealed
Orientation
Straight
Amperage Rating
80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.