Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 44 PIN PLUG

  • Mfr # ACC05R3217P003

  • Zoro # G507538249


product price: $59.85
/ea

Key Features

Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Plating
Silver
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05R3217P003
Zoro #
G507538249
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Shielding
Yes
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Plating
Silver
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Insert Material
Neoprene
Connector Style
Plug
Contact Mating Life
500
Contact Style
Pin
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Service Rating
D
Amperage Rating
80A
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
1250
Mounting Type
Cable
Crimp Wire Gauge
4
Shell Plating
Olive Drab Cadmium
Insert Arrangement
32-17
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Sealing
IP67
No. of Contacts
4
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.