Zoro Homepage

AC 4C 44 PIN RECP

  • Mfr # ACS02A3217P003

  • Zoro # G207543567


product price: $53.99
/ea

Key Features

Insert Arrangement
32-17
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02A3217P003
Zoro #
G207543567
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#4

Details

Insert Arrangement
32-17
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Operating Voltage DC
1250
No. of Contacts
4
Connector Style
Receptacle
Amperage Rating
80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.