Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 44 SKT PLUG

  • Mfr # ACC05E3217S003

  • Zoro # G907488144


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Orientation
Straight
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05E3217S003
Zoro #
G907488144
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Insert Material
Neoprene
Orientation
Straight
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Cable
Shell Color
Olive Drab
Crimp Wire Gauge
4
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contact Material
Copper Alloy
Amperage Rating
13A & 23A
Service Rating
D
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Plating
Silver
Insert Arrangement
32-17
No. of Contacts
35
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Sealing
Unsealed
Connector Style
Plug
Endbell Type
Cable Clamp - Extended
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Shielding
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.