Zoro Homepage

AC 4C 44 SKT PLUG RADSOK

  • Mfr # ACC02A3217RW003

  • Zoro # G707488023


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
32-17
Contact Style
Pin
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A3217RW003
Zoro #
G707488023
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#16, 7#12

Details

Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
32-17
Contact Style
Pin
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Operating Voltage DC
1250
No. of Contacts
35
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.