
AC 4C 44 SKT RECP
Mfr # ACC02A3217S003
Zoro # G307483503
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Contact Size
28#16, 7#12
Insert Arrangement
32-17
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02A3217S003
Zoro #
G307483503
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
28#16, 7#12
Details
Insert Arrangement
32-17
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
200(A,B,H,J) 500(all others)
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A & 23A
Connector Style
Receptacle
No. of Contacts
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.