Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 48 PIN PLUG

  • Mfr # ACC06A2222P

  • Zoro # G407538936


product price: $62.99
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 46A
No. of Contacts
4
Operating Voltage DC
1250(J) 700(all others)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACC06A2222P
Zoro #
G407538936
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 46A
No. of Contacts
4
Operating Voltage DC
1250(J) 700(all others)
Sealing
Unsealed
Contact Style
Pin
Grommet & Seals Material
Neoprene
Orientation
Straight
Mounting Type
Cable
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Crimp Wire Gauge
8
Insert Material
Neoprene
Insert Arrangement
22-22
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Contact Mating Life
500
Contacts Supplied
Yes
Shielding
Yes
Service Rating
A
Connector Style
Plug
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.