Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 48 PIN PLUG

  • Mfr # ACS06AF2222P003

  • Zoro # G807538734


product price: $49.45
/ea

Key Features

Service Rating
A
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AF2222P003
Zoro #
G807538734
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Service Rating
A
Endbell Type
Cable Clamp - Extended
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
22-22
Contact Style
Pin
Crimp Wire Gauge
8
Contact Mating Life
500
Amperage Rating
13A & 46A
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Orientation
Straight
Shielding
Yes
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
No. of Contacts
4
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.