Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 48 PIN PLUG

  • Mfr # ACS06E2422P003

  • Zoro # G107538786


product price: $74.15
/ea

Key Features

Shell Color
Olive Drab
Crimp Wire Gauge
8
Mounting Type
Cable
Amperage Rating
46A
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06E2422P003
Zoro #
G107538786
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Color
Olive Drab
Crimp Wire Gauge
8
Mounting Type
Cable
Amperage Rating
46A
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Connector Type
Circular
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Style
Pin
Orientation
Straight
Endbell Type
Gland Sealed - Cable Clamp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
24-22
Contact Plating
Silver
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Solder
Service Rating
D
No. of Contacts
4
Sealing
IP67
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.