Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 48 PIN RECP

  • Mfr # ACC00E2422P003

  • Zoro # G007543286


product price: $56.29
/ea

Key Features

Amperage Rating
46A
Contact Mating Life
500
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount
Crimp Wire Gauge
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00E2422P003
Zoro #
G007543286
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Amperage Rating
46A
Contact Mating Life
500
Insert Rotation/Keying
Normal
Mounting Type
Wall - Front Mount
Crimp Wire Gauge
8
Endbell Type
Cable Clamp - Extended
Connector Style
Receptacle
Service Rating
D
Connector Type
Circular
Contact Style
Pin
Contact Plating
Silver
Termination Method
Crimp
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Shielding
Yes
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
No. of Contacts
4
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
24-22
Orientation
Straight
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.