Zoro Homepage

AC 4C 48 PIN RECP BOX

  • Mfr # ACS02E2422P003

  • Zoro # G307543672


product price: $36.79
/ea

Key Features

Insert Arrangement
24-22
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Amperage Rating
46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E2422P003
Zoro #
G307543672
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Insert Arrangement
24-22
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
Amperage Rating
46A
Contact Style
Pin
No. of Contacts
4
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.