Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 54C 5416 PIN PLUG

  • Mfr # ACC05A3222P003

  • Zoro # G107538830


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Service Rating
A
Contact Size
54#16
Shell Color
Olive Drab
No. of Contacts
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC05A3222P003
Zoro #
G107538830
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Shielding
Yes
Service Rating
A
Shell Color
Olive Drab
No. of Contacts
54
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contacts Supplied
Yes
Contact Plating
Silver
Sealing
Unsealed
Contact Material
Copper Alloy
Insert Arrangement
32-22
Insert Material
Neoprene
Contact Mating Life
500
Operating Voltage DC
250
Endbell Type
Cable Clamp - Extended
Amperage Rating
13A
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Termination Method
Solder
Contact Style
Pin
Connector Type
Circular
Orientation
Straight
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.