Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 54C 5416 PIN RECP

  • Mfr # ACC02E3264P003

  • Zoro # G607544720


product price: $52.19
/ea

Key Features

Contact Size
54#16
Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E3264P003
Zoro #
G607544720
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#16

Details

Termination Method
Crimp
Insert Material
Neoprene
Contact Style
Pin
Operating Voltage AC V RMS Max
200
No. of Contacts
54
Connector Style
Receptacle
Insert Arrangement
32-22
Operating Voltage DC
250
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.