
AC 54C 5416 PIN RECP BOX
Mfr # ACC02A3222P003
Zoro # G907544642
product price: $65.19
/eaKey Features
Insert Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
54
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02A3222P003
Zoro #
G907544642
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
54#16
Details
Insert Material
Neoprene
Amperage Rating
13A
Connector Style
Receptacle
No. of Contacts
54
Termination Method
Crimp
Insert Arrangement
32-22
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.