Zoro Homepage

AC 5C 312 20 SKT RECP BOX

  • Mfr # ACC02A321S003

  • Zoro # G107483727


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Socket
Connector Style
Receptacle
Amperage Rating
13A & 46A
Insert Arrangement
32-1
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02A321S003
Zoro #
G107483727
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Contact Style
Socket
Connector Style
Receptacle
Amperage Rating
13A & 46A
Insert Arrangement
32-1
No. of Contacts
5
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.