Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 5C 516 SKT PLUG

  • Mfr # ACS06E1820S

  • Zoro # G807488930


product price: $45.69
/ea

Key Features

Termination Method
Crimp
Contact Style
Pin
Operating Voltage DC
1250
Contact Size
5#16
No. of Contacts
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS06E1820S
Zoro #
G807488930
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Termination Method
Crimp
Contact Style
Pin
Operating Voltage DC
1250
No. of Contacts
5
Connector Style
Plug
Insert Material
Neoprene
Insert Arrangement
18-20
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.