
AC 5C 516S SKT RECP BOX
Mfr # ACSL02A16S8S003
Zoro # G107481907
product price: $17.95
/eaKey Features
Contact Size
5#16S
Operating Voltage DC
700
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACSL02A16S8S003
Zoro #
G107481907
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16S
Details
Operating Voltage DC
700
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
No. of Contacts
5
Insert Material
Neoprene
Termination Method
Solder
Insert Arrangement
16S-8
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.