Zoro Homepage

AC 6C 316, 38 SKT PLUG 027

  • Mfr # ACS06AD2022S027

  • Zoro # G407485148


product price: $67.55
/ea

Key Features

Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
No. of Contacts
6
Insert Arrangement
20-22
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06AD2022S027
Zoro #
G407485148
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 46A
No. of Contacts
6
Insert Arrangement
20-22
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Material
Neoprene
Mounting Type
Cable
Termination Method
Crimp
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.