Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 6C 316 38 SKT RECP

  • Mfr # ACC00A2022S003

  • Zoro # G407481768


product price: $70.29
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Contact Size
3#16, 3#8
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00A2022S003
Zoro #
G407481768
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Insert Arrangement
20-22
No. of Contacts
6
Shell Material
Aluminum Alloy
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Wall - Front Mount
Amperage Rating
13A & 46A
Sealing
Unsealed
Connector Style
Receptacle
Orientation
Straight
Contact Mating Life
500
Crimp Wire Gauge
20,18,16,8
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.