Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 6C 316 38 SKT RECP

  • Mfr # ACS00A2022S003

  • Zoro # G707482045


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
A
Contact Plating
Silver
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS00A2022S003
Zoro #
G707482045
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
A
Contact Plating
Silver
Shell Material
Aluminum Alloy
Endbell Type
Gland Sealed - Cable Clamp
Connector Style
Receptacle
Shell Color
Olive Drab
Termination Method
Crimp
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Mounting Type
Wall - Front Mount
Insert Material
Neoprene
Insert Arrangement
20-22
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Voltage DC
1250(J) 700(all others)
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Crimp Wire Gauge
20,18,16,8
Sealing
IP67
Amperage Rating
13A & 46A
Shielding
Yes
No. of Contacts
6
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.