Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 6C 616 SKT PLUG

  • Mfr # ACS06R1812S003

  • Zoro # G507485871


product price: $70.25
/ea

Key Features

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Mounting Type
Cable
Shell Color
Olive Drab
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06R1812S003
Zoro #
G507485871
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16

Details

Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Mounting Type
Cable
Shell Color
Olive Drab
Contact Plating
Silver
Shielding
Yes
Contact Mating Life
500
Orientation
Straight
Sealing
IP67
No. of Contacts
26
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Style
Socket
Service Rating
A
Amperage Rating
13A
Contacts Supplied
Yes
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Insert Arrangement
28-6
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.