
AC 6C 616 SKT RECP WALL
Mfr # ACS00E1812SB
Zoro # G507482184
product price: $44.99
/eaKey Features
Contact Style
Socket
Operating Voltage DC
700
Connector Style
Receptacle
Amperage Rating
13A
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS00E1812SB
Zoro #
G507482184
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16
Details
Contact Style
Socket
Operating Voltage DC
700
Connector Style
Receptacle
Amperage Rating
13A
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
No. of Contacts
26
Insert Arrangement
28-6
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.