Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 6C 616S PIN PLUG 025

  • Mfr # ACS06F14S6P025

  • Zoro # G907538139


product price: $27.95
/ea

Key Features

Shielding
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Connector Style
Plug
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F14S6P025
Zoro #
G907538139
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Shielding
Yes
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Connector Style
Plug
Amperage Rating
13A
Contact Style
Pin
Orientation
Straight
No. of Contacts
6
Operating Voltage DC
250
Connector Type
Circular
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Service Rating
I
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Shell Color
Black
Shell Material
Aluminum Alloy
Termination Method
Solder
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
IP67
Insert Arrangement
14S-6
Contact Mating Life
500
Contacts Supplied
Yes
Endbell Type
Environmental - Cable Clamp
Shell Plating
Black Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.