
AC 6C 616S PIN PLUG
Mfr # ACS06E14S6P027
Zoro # G207538075
product price: $27.15
/eaKey Features
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
No. of Contacts
6
Insert Arrangement
14S-6
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS06E14S6P027
Zoro #
G207538075
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
6#16S
Details
Mounting Type
Cable
Specification
MIL-DTL-5015 Type
No. of Contacts
6
Insert Arrangement
14S-6
Contact Style
Pin
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Connector Style
Plug
Operating Voltage DC
250
Insert Material
Neoprene
Connector Type
Connector Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.