Zoro Homepage

AC 6C 616S PIN RECP BOX

  • Mfr # ACC02E14S6P003

  • Zoro # G307541715


product price: $12.15
/ea

Key Features

Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
14S-6
No. of Contacts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02E14S6P003
Zoro #
G307541715
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Specification
MIL-DTL-5015 Type
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
14S-6
No. of Contacts
6
Insert Material
Neoprene
Sealing
IP67
Operating Voltage AC V RMS Max
1000
Connector Type
Connector Circular
Amperage Rating
13A
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.