Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 6C 616S PIN RECP BOX

  • Mfr # ACS02E14S6P

  • Zoro # G407174332


product price: $11.55
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
14S-6
No. of Contacts
6
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E14S6P
Zoro #
G407174332
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16S

Details

Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
14S-6
No. of Contacts
6
Amperage Rating
13A
Contact Style
Pin
Operating Voltage DC
250
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.