Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 6C 616S SKT RECP

  • Mfr # ACC00E14S6S003

  • Zoro # G107482249


product price: $28.29
/ea

Key Features

Orientation
Straight
Mounting Type
Wall - Front Mount
Insert Arrangement
14S-6
Endbell Type
Cable Clamp - Extended
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00E14S6S003
Zoro #
G107482249
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S(Thermocouple)

Details

Orientation
Straight
Mounting Type
Wall - Front Mount
Insert Arrangement
14S-6
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Service Rating
I
Contact Mating Life
500
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Socket
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Termination Method
Crimp
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
No. of Contacts
4
Operating Voltage DC
250
Insert Material
Neoprene
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Sealing
Unsealed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.